missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Allegro™ Eyewear Cleaning Stations

Keep eyewear clean and clear at all times.

$32.85 - $36.10


Products 2
Catalog Number Mfr. No. Description No. per Pack Price Quantity  
Catalog Number Mfr. No. Description No. per Pack Price Quantity  
S47601
View Documents
Allegro™
035501
Disposable Station 1 Ea. N/A
 
S47631
View Documents
Allegro™
0350
Pre-moistened Cleaning Wipes 100 wipes N/A
 
Description

Description

Refillable Stations
Economy Low Profile Metal Cleaning Station

  • Quick-opening, non-locking model won't obstruct halls
  • Lowest profile cabinet on the market
  • White, high gloss powder-coated finish resists wear
  • Includes 16 oz. of anti-static, anti-fog, non-silicone cleaning liquid and 760 count, 5 in. × 6 1/2 in. low-lint tissues
  • Dimensions: 10w x 6 5/8h x 3 in.d
  • Small Disposable Cleaning Station
    • Includes an 8 oz. anti-static, anti-fog, non-silicone lens cleaner that removes dirt and oil from glasses and lenses and 600 count easy-dispensing non-abrasive, low-lint 3x 8 in. lens tissues
    • Heavy-duty, recyclable cardboard dispenser
    • Can be mounted to the wall or used as a tabletop dispenser
    • Dimensions: 7w × 8 1/4h × 5 1/8 in.d
    Deluxe Low Profile Metal Cleaning Station
    • Rugged metal cabinet features a handy mirror and a door that locks for security
    • Fits easily into tight spaces
    • Includes a 16 oz. dispenser bottle of anti-static, anti-fog, non-silicone cleaning solution and a 760 count pack of 5 × 6 1/2 in. low-lint tissues
    • Includes wall-mounting hardware and built-in disposal receptacle to reduce litter.
    • Dimensions: 7 1/4 w x 17 1/4 h x 3 1/4 in.d
    Disposable Cardboard Station
    Eyewear Cleaning Wipes
    • Perfect for cleaning eyewear (glass or polycarbonate lenses) and computer screens
    • 100 individually wrapped pre-moistened wipes feature anti-fog, anti-static, silicone-free cleaning
    • Large 5 × 8 in. wipes are stored in a wall-mounted cardboard dispenser (box of 100)
    • Dimensions: 4 3/4w x 9h x 2 5/8 in.d

Videos
SDS
missing translation for 'documents'

missing translation for 'documents'