missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Allegro™ Eyewear Cleaning Stations
Keep eyewear clean and clear at all times.
Supplier: Allegro™ 035501
Description
Small Disposable Cleaning Station
- Includes an 8 oz. anti-static, anti-fog, non-silicone lens cleaner that removes dirt and oil from glasses and lenses and 600 count easy-dispensing non-abrasive, low-lint 3x 8 in. lens tissues
- Heavy-duty, recyclable cardboard dispenser
- Can be mounted to the wall or used as a tabletop dispenser
- Dimensions: 7w × 8 1/4h × 5 1/8 in.d
Specifications
7 x 8 x 5.12 in. | |
Lens Cleaning Station | |
8 oz. anti-static, anti-fog, non-silicone lens cleaner, 600 count easy-dispensing non-abrasive, low-lint 3 x 8 in. lens tissues | |
Single-use |
Disposable Station | |
Removes dirt and oil from glasses and lenses | |
1 Ea. |