missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ F1AC Basic Cylindrical Knob Weights with Certificate
Individual weights
Supplier: Mettler Toledo™ 30406394
Description
Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.
- Premium stainless steel
- Density: 7.9 kg/dm3
- Nonmagnetic
- Adjusting cavity: 10g - 20kg
- Impact-resistant plastic box
Specifications
Adjustable Cavity Weight with Knob | |
OIML Class F1 | |
1 g | |
1 g | |
Plastic box | |
1 |
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard | |
Stainless Steel | |
7.9kg/dm3 at 20°C | |
Cylindrical | |
Each |