missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ F1AC Basic Cylindrical Knob Weights with Certificate
Individual weights
$201.78 - $3245.98
Specifications
Product Type | Adjustable Cavity Weight with Knob |
---|---|
Certifications/Compliance | With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard |
Classification | OIML Class F1 |
Material | Stainless Steel |
Density | 7.9kg/dm3 at 20°C |
Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity | |||||
01-911-718
|
Mettler Toledo™
30406398 |
20 g |
Each for $224.20
|
|
|||||
01-911-727
|
Mettler Toledo™
30406407 |
20 kg |
Each for $3,245.98
|
|
|||||
01-911-725
|
Mettler Toledo™
30406405 |
5 kg |
Each for $1,430.80
|
|
|||||
01-911-724
|
Mettler Toledo™
30406404 |
2 kg |
Each for $945.52
|
|
|||||
01-911-716
|
Mettler Toledo™
30406396 |
5 g |
Each for $202.75
|
|
|||||
01-911-717
|
Mettler Toledo™
30406397 |
10 g |
Each for $201.78
|
|
|||||
01-911-722
|
Mettler Toledo™
30406402 |
500 g |
Each for $450.34
|
|
|||||
01-911-721
|
Mettler Toledo™
30406401 |
200 g |
Each for $343.12
|
|
|||||
01-911-719
|
Mettler Toledo™
30406399 |
50 g |
Each for $224.20
|
|
|||||
01-911-723
|
Mettler Toledo™
30406403 |
1 kg |
Each for $614.11
|
|
|||||
01-911-726
|
Mettler Toledo™
30406406 |
Each for $2,308.80
|
|
||||||
01-911-714
|
Mettler Toledo™
30406394 |
1 g |
Each for $202.75
|
|
|||||
Description
Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.
- Premium stainless steel
- Density: 7.9 kg/dm3
- Nonmagnetic
- Adjusting cavity: 10g - 20kg
- Impact-resistant plastic box
Specifications
Adjustable Cavity Weight with Knob | |
OIML Class F1 | |
7.9kg/dm3 at 20°C | |
Plastic box | |
1 |
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard | |
Stainless Steel | |
Cylindrical | |
Each |