missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Falcon™ 50 mL High Clarity Conical Centrifuge Tubes

Tested to withstand centrifugation of 16,000 RCF in a fully supported rotor with room temperature water. Falcon 50mL Conical Centrifuge Tubes are ideal for cell centrifugation; pelleting; separation by density gradients.

Supplier:  Falcon™ 352098

 View more versions of this product

Catalog No. 14-959-49A


Explore available promotions

Description

Description

Suitable for molecular biology applications including concentrating bacteria for DNA isolation, purification and precipitation of nucleic acids; sample storage (ambient temperature to -80°C); and centrifugation of precipitates. 

  • Hydrophobic, biologically inert surface for good cell or protein recovery
  • Dark blue graduations in 5mL increments
  • White writing area resists solvents
  • Irradiated for sterility

 Clarified Polypropylene

  • Resistant to alcohols and mild organic solvents (not recommended for extraction procedures)
  • Translucent wall for easy viewing
  • Stable from -80°C to +121°C (-112°F to +250°F)
  • Withstand centrifugal forces to 16,000 x g RCF

 

Specifications

Specifications

ISO 9001:2000, FDA, CFR
1.2 in.
50 mL
For DNA isolation, purification and precipitation of nucleic Acids, cell centrifugation applications
Rack
Conical
1.69 oz.
White Marking Spot
Centrifuge Tube
Blue
Clear
Polypropylene
500
Sterile
115 mm
Conical
30 mm
16,000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions