Learn More
Falcon™ 50 mL High Clarity Conical Centrifuge Tubes
Tested to withstand centrifugation of 16,000 RCF in a fully supported rotor with room temperature water. Falcon 50mL Conical Centrifuge Tubes are ideal for cell centrifugation; pelleting; separation by density gradients.
$847.68 - $877.31
Specifications
| Certifications/Compliance | ISO 9001:2000, FDA, CFR |
|---|---|
| Closure Color | Blue |
| Diameter (English) Outside | 1.2 in. |
| Color | Clear |
| Capacity (Metric) | 50 mL |
Includes: Blue 33mm polyethylene flat-top screw caps (threaded to fit Corning Falcon tubes only).
| Catalog Number | Mfr. No. | Packaging | Max. RCF | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Packaging | Max. RCF | Price | Quantity | ||||
|
14-432-22
|
Falcon™
352070 |
Bag | 16,000 x g |
N/A
|
|
||||
|
14-959-49A
|
Falcon™
352098 |
Rack | 16,000 x g |
N/A
|
|
||||
Description
Suitable for molecular biology applications including concentrating bacteria for DNA isolation, purification and precipitation of nucleic acids; sample storage (ambient temperature to -80°C); and centrifugation of precipitates.
- Hydrophobic, biologically inert surface for good cell or protein recovery
- Dark blue graduations in 5mL increments
- White writing area resists solvents
- Irradiated for sterility
Clarified Polypropylene
- Resistant to alcohols and mild organic solvents (not recommended for extraction procedures)
- Translucent wall for easy viewing
- Stable from -80°C to +121°C (-112°F to +250°F)
- Withstand centrifugal forces to 16,000 x g RCF
Order Info
Available in bags or recyclable polystyrene racks of 25, cases of 500.
Compliance
Manufactured under ISO 9001: 2000 standard and FDA Quality System Regulation in Chapter 1, Title 21, Section 820 of CFR.
Specifications
| ISO 9001:2000, FDA, CFR | |
| 1.2 in. | |
| 50 mL | |
| For DNA isolation, purification and precipitation of nucleic Acids, cell centrifugation applications | |
| Sterile | |
| 115 mm | |
| Conical | |
| 30 mm | |
| 16,000 x g |
| Blue | |
| Clear | |
| Polypropylene | |
| 500 | |
| Conical | |
| 1.69 oz. | |
| White Marking Spot | |
| Centrifuge Tube |