Learn More
Thermo Scientific™ Fiberlite 1000mL Bottles
Thermo Scientific™ 1000 mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles are available for Thermo Scientific™ Sorvall™ LYNX Superspeed and Bios A Large-capacity centrifuges
Supplier: Thermo Scientific™ 0101491
Description
Thermo Scientific™ 1000mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles are available for Thermo Scientific™ Sorvall™ LYNX Superspeed and Bios A Large-capacity centrifuges
Features
• PPCO & PC
• Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
• Certifications USP Class VI - Non-Cytotoxic
• Max speeds match rotors
• Ergonomic speed handle design allows much easier bottle handling and removal
Certifications
Certifications USP Class VI - Non-Cytotoxic
Specifications
1000 mL | |
33.81 oz. | |
Polypropylene | |
Fiberlite | |
No | |
Centrifuge Bottle | |
Sealing Cap |
1000 mL | |
Clear | |
Pack of 2 | |
USP Class VI Non-Cytotoxic | |
Round | |
Polypropylene | |
Yes |