missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Fiberlite 1000mL Bottles

Thermo Scientific™ 1000 mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles are available for Thermo Scientific™ Sorvall™ LYNX Superspeed and Bios A Large-capacity centrifuges

$967.21 - $1341.71

Specifications

Capacity 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 33.81 oz.
Color Clear
No. per Pack Pack of 2
View More Specs

Products 2
Catalog Number Mfr. No. Material Price Quantity  
Catalog Number Mfr. No. Material Price Quantity  
0101491
View Documents
Thermo Scientific™
0101491
Polypropylene
Each for $967.21
 
0101492
View Documents
Thermo Scientific™
0101492
Polycarbonate
Each for $1,341.71
 
Description

Description

Thermo Scientific™ 1000mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles are available for Thermo Scientific™ Sorvall™ LYNX Superspeed and Bios A Large-capacity centrifuges

Features

• PPCO & PC
• Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
• Certifications USP Class VI - Non-Cytotoxic
• Max speeds match rotors
• Ergonomic speed handle design allows much easier bottle handling and removal

Certifications

Certifications USP Class VI - Non-Cytotoxic

Specifications

Specifications

1000 mL
33.81 oz.
Pack of 2
USP Class VI Non-Cytotoxic
Round
Sealing Cap
1000 mL
Clear
Fiberlite
No
Centrifuge Bottle
Yes
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'