missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP Financial Compact UV Lamps

Lightweight, easy-to-handle lamp design

$388.18 - $513.84

Specifications

Light Source UV
Voltage 115 V
Wattage 4 W
Case Material Plastic
Depth (English) 2.1 in.
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Model Price Quantity  
Catalog Number Mfr. No. Product Type Model Price Quantity  
UVP95001901
View Documents
UVP
95001901
Financial Compact UV Lamp UVL-23 lamp N/A
 
UVP95001904
View Documents
UVP
95001904
Financial Compact UV Lamp UVL-23RS lamp with stand N/A
 
Description

Description

  • Made of durable, lightweight plastic
  • Comes in 12V 4 watt style (for cigarette lighter operation)
  • Use with J-124 stand for hands-free operation
  • Hand-held and portable with 365nm UV wavength
  • Dimensions: 7.8L x 2.8W x 2.1D in. (198 x 71 x 53mm)

Bacterial identification, specimen staining, fluorescence of stained gels, sterilization, UV curing

Specifications

Specifications

UV
4 W
2.1 in.
7.8 x 2.8 in. (198 x 71 mm)
J-124 Stand
198 mm
2.8 in.
Financial Compact UV Lamp
115 V
Plastic
53 mm
UV curing, laboratory - E. coli identification, sterilization, readmission, fraud detection, lapidary, counterfeit detection
7.8 in.
1 Ea.
71 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'