missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
UVP Financial Compact UV Lamps
Lightweight, easy-to-handle lamp design
Supplier: UVP 95001901
Description
- Made of durable, lightweight plastic
- Comes in 12V 4 watt style (for cigarette lighter operation)
- Use with J-124 stand for hands-free operation
- Hand-held and portable with 365nm UV wavength
- Dimensions: 7.8L x 2.8W x 2.1D in. (198 x 71 x 53mm)
Bacterial identification, specimen staining, fluorescence of stained gels, sterilization, UV curing
Specifications
UV | |
4 W | |
2.1 in. | |
7.8 x 2.8 in. (198 x 71 mm) | |
J-124 Stand | |
198 mm | |
1 Ea. | |
71 mm |
115 V | |
Plastic | |
53 mm | |
UV curing, laboratory - E. coli identification, sterilization, readmission, fraud detection, lapidary, counterfeit detection | |
7.8 in. | |
UVL-23 lamp | |
2.8 in. | |
Financial Compact UV Lamp |