missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fingerprinting Supplies
Great for the classroom — clear and accurate fingerprints for forensics projects.
$20.05 - $77.95
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
S99526
|
Customer Channels Group (Ccg)
101L |
Latent Print Powder |
Each for $23.74
|
|
|||||
S99527
|
Customer Channels Group (Ccg)
LL701 |
Fluorescent Print Powder |
Each for $40.00
|
|
|||||
S99521
|
Customer Channels Group (Ccg)
FD258 |
Fingerprint Record Card |
Each for $77.95
|
|
|||||
S99524
|
Customer Channels Group (Ccg)
FPT1C |
Cleaner Towelettes |
Each for $51.46
|
|
|||||
S69000A
|
Customer Channels Group (Ccg)
PFP601 |
Ink Pad |
Each for $37.74
|
|
|||||
S99529
|
Customer Channels Group (Ccg)
123LB |
Feather Duster |
Each for $45.44
|
|
|||||
S69000E
|
Customer Channels Group (Ccg)
SUP4 |
Supremink™ Fingerprint Ink |
Each for $39.36
|
|
|||||
S99528
|
Customer Channels Group (Ccg)
122L1 |
Kit-Sized Brush |
Each for $35.31
|
|
|||||
S99531
|
Customer Channels Group (Ccg)
118L |
Powder Brush |
Each for $20.05
|
|
|||||
S69000C
|
Customer Channels Group (Ccg)
231T |
Search™ Fingerprint Ink |
Each for $31.15
|
|
|||||
S99522
|
Customer Channels Group (Ccg)
FC348 |
Fingerprint Pattern Wall Chart |
Each for $64.67
|
|
|||||
Description
Brushes and Duster
Long-handle Brush
- Selected, high-quality camel hair for latent powder applications only
- Fine hair eliminates scratching ridge details
- Handle is balanced for easy use
- Supplied with a protective container and cap
- L × dia.: 9 × 0.5 in. (22.9 × 1.3cm)
- General-purpose, high-quality camel hair brush
- Specially selected fiberglass filaments are excellent for developing latent fingerprints
- Retains powder and eliminates the constant powder replenishment
- Balanced, machine-knurled, black anodized-aluminum handle in special length to serve as kit replacement
- Supplied in a protective container and cap
- Dia. × L: 0.25 × 2.75 in. (0.6 × 7.0cm)
- Ideally suited for primary and secondary latent print development with any type of powder
- Each brush comes with a transparent tube and cap for storage
- Handle and ferrule L: 4.63 in. (12cm); feather L: 4.5 in. (11cm)
Cleaner Towelettes, Search Super Cleaner
- Individual, napkin-size disposable-ink-cleaning towels for field or classroom
- Special formulation removes fingerprint ink and grime; mildly fragrant, sanitary
- Pack of 100 in hermetically sealed packages
- Free-flowing, densely black ink
- Easily rolled and dries quickly on paper, but remains soft and usable on a slab for days
- Not adversely affected by extreme temperature changes
- Available in 2 oz. (59mL) or 4 oz. (118mL) quantities
- Easy to dispense, roll out and clean up
- Use just a few drops to roll a thin, even layer of ink
- Produces fingerprints with excellent ridge detail
- Won't dry on ink slab surface; dries immediately on contact with fingerprint card
- Available in 2 oz. (59mL) or 4 oz. (118mL) quantities
- Stain-free
- Provides thousands of single impressions
- Remove by rubbing fingers together or use a dry paper towel
- Dia. × H: 0.38 × 1.63 in. (4.1 × 0.9cm)
- Effective and economical
- One-piece design ensures the integrity of the complete roller assembly
- Design prevents the roller from touching the inking table when not in use
- Rugged, aluminum handle and rubber grip area for operator comfort and control
- Medium-soft, high-density rubber roller element withstands repeated cleaning with solvents
- 8 × 8 in. (20.3 × 20.3cm) applicant cards printed in process blue ink on 110 lb. index card stock Do not include imprint
- Latent print powder offers high sensitivity, adherence and reproduction
- Packaged with desiccant capsules to protect against moisture contamination for over 12 months Quantity: 2 oz. (59mL); Net Wt. 0.7 oz. (21g)
- Works especially well on dark or multicolored surfaces — greatly enhancing ridge details when illuminated Ultraviolet or blue frequencies (254 to 525nm) excite fluorescence
- Quantity: 2 oz. (59mL); Net Wt. 0.8 oz. (24g)
Fingerprint Comparison Wall Chart
- Illustrates and names common fingerprint characteristics
- Useful reference and teaching aid
- W × H: 17 × 22 in. (43.2 × 55.9cm)
- Illustrates nine of the most common fingerprint patterns
- Useful reference and teaching aid
- W × H: 17 × 22 in. (43.2 × 55.9cm)
Specifications
fingerprints for forensics projects |