missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fingerprinting Supplies

Great for the classroom — clear and accurate fingerprints for forensics projects.

Supplier:  Customer Channels Group (Ccg) 118L

 View more versions of this product

Catalog No. S99531


Explore available promotions

Description

Description

Brushes and Duster
Long-handle Brush

  • Selected, high-quality camel hair for latent powder applications only
  • Fine hair eliminates scratching ridge details
  • Handle is balanced for easy use
  • Supplied with a protective container and cap
  • L × dia.: 9 × 0.5 in. (22.9 × 1.3cm)
Powder Brush, Search™ Regular Powder Brush
  • General-purpose, high-quality camel hair brush
Fiberglass Brush, Kit-Sized
  • Specially selected fiberglass filaments are excellent for developing latent fingerprints
  • Retains powder and eliminates the constant powder replenishment
  • Balanced, machine-knurled, black anodized-aluminum handle in special length to serve as kit replacement
  • Supplied in a protective container and cap
  • Dia. × L: 0.25 × 2.75 in. (0.6 × 7.0cm)
Feather Duster, Black Marabou
  • Ideally suited for primary and secondary latent print development with any type of powder
  • Each brush comes with a transparent tube and cap for storage
  • Handle and ferrule L: 4.63 in. (12cm); feather L: 4.5 in. (11cm)
Inking, Printing and Cleanup Supplies
Cleaner Towelettes, Search Super Cleaner
  • Individual, napkin-size disposable-ink-cleaning towels for field or classroom
  • Special formulation removes fingerprint ink and grime; mildly fragrant, sanitary
  • Pack of 100 in hermetically sealed packages
Fingerprint Ink, Search
  • Free-flowing, densely black ink
  • Easily rolled and dries quickly on paper, but remains soft and usable on a slab for days
  • Not adversely affected by extreme temperature changes
  • Available in 2 oz. (59mL) or 4 oz. (118mL) quantities
Fingerprint Ink, Supremink™
  • Easy to dispense, roll out and clean up
  • Use just a few drops to roll a thin, even layer of ink
  • Produces fingerprints with excellent ridge detail
  • Won't dry on ink slab surface; dries immediately on contact with fingerprint card
  • Available in 2 oz. (59mL) or 4 oz. (118mL) quantities
Fingerprint Ink Pad, Flawless
  • Stain-free
  • Provides thousands of single impressions
  • Remove by rubbing fingers together or use a dry paper towel
  • Dia. × H: 0.38 × 1.63 in. (4.1 × 0.9cm)
Fingerprint Ink Roller, 4 in. (10cm) Unified Design
  • Effective and economical
  • One-piece design ensures the integrity of the complete roller assembly
  • Design prevents the roller from touching the inking table when not in use
  • Rugged, aluminum handle and rubber grip area for operator comfort and control
  • Medium-soft, high-density rubber roller element withstands repeated cleaning with solvents
Fingerprint Record Cards (No Imprint)
  • 8 × 8 in. (20.3 × 20.3cm) applicant cards printed in process blue ink on 110 lb. index card stock Do not include imprint
  • Powder
  • “Hi Fi” Silk Black Powder
    • Latent print powder offers high sensitivity, adherence and reproduction
    • Packaged with desiccant capsules to protect against moisture contamination for over 12 months Quantity: 2 oz. (59mL); Net Wt. 0.7 oz. (21g)
    Redescent™ Fluorescent Powder
    • Works especially well on dark or multicolored surfaces — greatly enhancing ridge details when illuminated Ultraviolet or blue frequencies (254 to 525nm) excite fluorescence
    • Quantity: 2 oz. (59mL); Net Wt. 0.8 oz. (24g)
    Wall Charts
    Fingerprint Comparison Wall Chart
    • Illustrates and names common fingerprint characteristics
    • Useful reference and teaching aid
    • W × H: 17 × 22 in. (43.2 × 55.9cm)
    Fingerprint Pattern Wall Chart
    • Illustrates nine of the most common fingerprint patterns
    • Useful reference and teaching aid
    • W × H: 17 × 22 in. (43.2 × 55.9cm)

    Specifications

    Specifications

    Powder Brush
    Protective container and cap
    5.25 in.
    fingerprints for forensics projects
    High-quality Camel Hair
    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions