missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Finntip™ Pipette Tips
Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Supplier: Thermo Scientific™ 9402183
Description
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
- Smooth, uniform surface prevents liquid retention
- Volume range from 0.2μL to 10mL
- Available sterile or nonsterile
- Packaging options include racks, bags, boxes, bulk, and refill packs
- Color-coded racks to match the compatible Finnpipette
- Color-coding only applies to rack and refill packaging
Note:
Manufactured according to ISO 9001, ISO 14001 and ISO 13485
Specifications
Finntip 10mL Sterile, Non-Filtered, Sterile, Rack | |
10 mL | |
Red | |
Finntip 10mL Sterile | |
Polypropylene | |
Bulk | |
Sterile | |
Thermo Scientific Finnpipette | |
Sterile & PCR Ready |
Snap Cap with Flat Top | |
Non-Filtered | |
0.6mL | |
30mm,15cm | |
6 in. | |
Rack | |
Red | |
FinnTip | |
Snap |