missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Finntip™ Pipette Tips
Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
$100.61 - $2558.33
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color | Fit for Purpose | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color | Fit for Purpose | Price | Quantity | ||
21-377-208
|
Thermo Scientific™
9400300 |
Finntip 10, Non-Filtered, Non-sterile, Rack | 10 μL | Pink | Certified Quality |
Pack of 960 Each for $265.44
|
|
||
21-377-210
|
Thermo Scientific™
9400303 |
Finntip 10 sterile, Non-Filtered, Sterile, Rack | 10 μL | Pink | Sterile & PCR Ready |
Pack of 960 Each for $347.65
|
|
||
21-377-209
|
Thermo Scientific™
9400310 |
Finntip 10, Non-Filtered, Non-sterile, Bulk | 10 μL | Pink | Certified Quality |
Pack of 1000 Each for $220.28
|
|
||
14-245-149
|
Thermo Scientific™
9400327 |
Finntip 10 refill kit, Non-Filtered, Non-sterile, Refill | 10 μL | Pink | Certified Quality |
Case of 3840 Each for $979.54
|
|
||
21-377-299
![]() |
Thermo Scientific™
9401030 |
Finntip 1000, Non-Filtered, Non-sterile, Bulk | 1000 μL | Blue | Certified Quality |
Pack of 1000 Each for $186.81
|
![]() |
||
21-377-840
|
Thermo Scientific™
9401110 |
Finntip 1000, Non-Filtered, Non-sterile, Rack | 1000 μL | Blue | Certified Quality |
Pack of 960 Each for $152.30
|
|
||
21-377-841
|
Thermo Scientific™
9401113 |
Finntip 1000 Sterile, Non-Filtered, Sterile, Rack | 1000 μL | Blue | Sterile & PCR Ready |
Case of 960 Each for $315.32
|
|
||
21-377-842
|
Thermo Scientific™
9401115 |
Finntip 1000 Refill pack, Non-Filtered, Non-sterile, Refill | 1000 μL | Blue | Certified Quality |
Case of 960 Each for $218.60
|
|
||
21-377-128
|
Thermo Scientific™
9401250 |
Finntip 300, Non-Filtered, Non-sterile, Rack | 300 μL | Orange | Certified Quality |
Case of 960 Each for $272.51
|
|
||
21-377-77
|
Thermo Scientific™
9401253 |
Finntip 300 Sterile, Non-Filtered, Sterile, Rack | 300 μL | Orange | Sterile & PCR Ready |
Case of 960 Each for $335.85
|
|
||
21-377-241
|
Thermo Scientific™
9401255 |
Finntip 300 Refill pack, Non-Filtered, Non-sterile, Refill | 300 μL | Orange | Certified Quality |
Case of 1920 Each for $467.71
|
|
||
21-377-49
|
Thermo Scientific™
9401260 |
Finntip 300, Non-Filtered, Non-sterile, Bulk | 300 μL | Orange | Certified Quality |
Pack of 1000 Each for $204.82
|
|
||
21-377-304
|
Thermo Scientific™
9402030 |
Finntip 5mL, Non-Filtered, Non-sterile, Bulk | 5 mL | Clear | Certified Quality |
Pack of 500 Each for $337.56
|
|
||
21-377-510
|
Thermo Scientific™
9402070 |
Finntip 5mL, Non-Filtered, Non-sterile, Rack | 5 mL | Green | Certified Quality |
Pack of 270 Each for $211.75
|
|
||
21-377-511
|
Thermo Scientific™
9402073 |
Finntip 5mL, Non-Filtered, Sterile, Rack | 5 mL | Green | Sterile & PCR Ready |
Case of 270 Each for $365.85
|
|
||
02681249
|
Thermo Scientific™
9402171 |
Finntip 10mL, Non-Filtered, Non-sterile, Bulk | 10 mL | Red | Certified Quality |
Case of 100 Each for $100.61
|
|
||
02681250
|
Thermo Scientific™
9402180 |
Finntip 10mL, Non-Filtered, Non-sterile, Rack | 10 mL | Red | Certified Quality |
Case of 120 Each for $182.90
|
|
||
02681251
|
Thermo Scientific™
9402183 |
Finntip 10mL Sterile, Non-Filtered, Sterile, Rack | 10 mL | Red | Sterile & PCR Ready |
Case of 120 Each for $219.23
|
|
||
21-377-800
|
Thermo Scientific™
9400620 |
Finntip 20, Non-Filtered, Non-sterile, Bulk | 20 μL | Purple | Certified Quality |
Each for $255.92
|
|
||
21-377-802
|
Thermo Scientific™
9400610 |
Finntip 20, Non-Filtered, Non-sterile, Rack | 20 μL | Purple | Certified Quality |
Case of 3840 Each for $1,496.88
|
|
||
21-377-296
|
Thermo Scientific™
9400360 |
Finntip 50, Non-Filtered, Non-sterile, Bulk | 50 μL | Turquoise | Certified Quality |
Pack of 1000 Each for $255.78
|
|
||
21-377-385
|
Thermo Scientific™
9400370 |
Finntip 50, Non-Filtered, Non-sterile, Rack | 50 μL | Turquoise | Certified Quality |
Each for $2,053.54
|
|
||
21-377-386
|
Thermo Scientific™
9400373 |
Finntip 50 Sterile, Non-Filtered, Sterile, Rack | 50 μL | Turquoise | Sterile & PCR Ready |
Case of 3840 Each for $2,558.33
|
|
||
21-377-801
|
Thermo Scientific™
9400613 |
Finntip 20 Sterile, Non-Filtered, Sterile, Rack | 20 μL | Purple | Sterile & PCR Ready |
Case of 3840 Each for $1,129.70
|
|
||
21-377-2
|
Thermo Scientific™
9400260 |
Finntip 250 Universal, Non-Filtered, Non-sterile, Rack | 250 μL | Yellow | Certified Quality |
Pack of 960 Each for $223.56
|
|
||
14-245-151
|
Thermo Scientific™
9400267 |
Finntip 250 Universal refill kit, Non-Filtered, Non-sterile, Refill | 250 μL | Yellow | Certified Quality |
Case of 1920 Each for $436.54
|
|
||
21-377-126
|
Thermo Scientific™
9400263 |
Finntip 250 Universal sterile, Non-Filtered, Sterile, Rack | 250 μL | Yellow | Sterile & PCR Ready |
Case of 960 Each for $289.92
|
|
||
21-377-45
|
Thermo Scientific™
9400230 |
Finntip 250 Universal, Non-Filtered, Non-sterile, Bag | 250 μL | Yellow | Certified Quality |
Pack of 1000 Each for $175.23
|
|
||
Description
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Key Features:
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked, bulk bag or reload tower
- Sterile tips are supplied in vacuum sealed, sterilized rack
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Versatile Tip Range
- Volume range from 0.2μL to 10mL
- 96-format volumes: 10, 250, 300 and 1000μL
- 384-format volumes: 20 and 50μL
- Macro volumes: 5 mL and 10 mL
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
- Color-coding visible in rack and reload packaging options
Note:
Availability may vary by country.
Specifications
Non-Filtered | |
FinnTip |