Learn More
Thermo Scientific™ Finntip™ Pipette Tips
Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Supplier: Thermo Scientific™ 9400260
Description
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Features:
- Smooth, uniform surface prevents liquid retention
- Volume range from 0.2μL to 10mL
- Available sterile or nonsterile
- Packaging options include racks, bags, boxes, bulk and refill packs
- Color-coded racks to match the compatible Finnpipette
- Color-coding only applies to rack and refill packaging
Note:
Manufactured according to ISO 9001, ISO 14001 and ISO 13485 (CE/IVD certified).
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warrantied from the date we ship the product and for ninety (90) days thereafter.
Specifications
Finntip 250 Universal, Non-Filtered, Non-sterile, Rack | |
Non-Filtered | |
Yellow | |
2 in. | |
Rack | |
10 x 96 tips | |
Thermo Scientific™ Finnpipette™ 250 | |
Certified Quality |
250 μL | |
Non-sterile | |
Finntip 250 Universal | |
5.2cm | |
Universal Fit | |
Yellow | |
FinnTip |