Learn More
Thermo Scientific™ Finntip™ Pipette Tips
Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Supplier: Thermo Scientific™ 9400310
Description
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
- Smooth, uniform surface prevents liquid retention
- Volume range from 0.2μL to 10mL
- Available sterile or nonsterile
- Packaging options include racks, bags, boxes, bulk, and refill packs
- Color-coded racks to match the compatible Finnpipette
- Color-coding only applies to rack and refill packaging
Note:
Manufactured according to ISO 9001, ISO 14001 and ISO 13485 (CE/IVD certified)
Specifications
Finntip 10, Non-Filtered, Non-sterile, Bulk | |
Non-Filtered | |
Pink | |
1.2 in. | |
Bulk | |
Thermo Scientific Finnpipette 10 | |
Certified Quality |
10 μL | |
Non-sterile | |
Finntip 10 | |
3.2cm | |
Pink | |
FinnTip |