Learn More
Thermo Scientific™ Finntip™ Pipette Tips
Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Supplier: Thermo Scientific™ 9400373
Description
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
- Smooth, uniform surface prevents liquid retention
- Volume range from 0.2μL to 10mL
- Available sterile or nonsterile
- Packaging options include racks, bags, boxes, bulk, and refill packs
- Color-coded racks to match the compatible Finnpipette
- Color-coding only applies to rack and refill packaging
Note:
Manufactured according to ISO 9001, ISO 14001 and ISO 13485 (CE/IVD certified)
Specifications
Finntip 50 Sterile, Non-Filtered, Sterile, Rack | |
Non-Filtered | |
Turquoise | |
1.9 in. | |
Rack | |
Thermo Scientific Finnpipette 50 | |
Sterile & PCR Ready |
50 μL | |
Sterile | |
Finntip 50 Sterile | |
4.8cm | |
Turquoise | |
FinnTip |