missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

First Safety™ Gas Cylinder Brackets

All-steel construction wall mounted brackets

Supplier:  First Safety™ 35250

 View more versions of this product

Catalog No. 17-987-155A


Explore available promotions

Description

Description

  • Straps rate 1138 psi and are the primary means of support, enabling cylinders to be held tight and secure against brackets
  • Support straps are 1.5 × 137cm (3.8 × 54 in.) long polypropylene with steel cinch buckle
  • Edges are protected with steel reinforced vinyl guarding to help maintain cylinders and provide extra grip
  • Steel parts are sealed with powder paint to assure long service life and chemical resistance
  • Optional Chain Sets (G-105) can be easily retrofit as a second means of support
  • Hold 10.16 to 30.48cm (4 to 12 in.) diameter cylinders
  • Constructed from 11 gauge hot rolled steel

Specifications

Specifications

Steel
2 in.
8 in.
4 in.
One cylinder in the vertical position from 4 to 12 in dia.
Woven polypropylene straps, steel cinch style buckles
Bracket
Gas cylinder
1.36 kg
5 cm
8 x 4 x 2 in. (20.3 x 10.16 x 5 cm)
20.3 cm
10.16 cm
11g
Wall
NFPA1, CalOSHA, UFC
3 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions