missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
First Safety™ Gas Cylinder Brackets
All-steel construction wall mounted brackets
$71.47 - $202.63
Specifications
Material | Steel |
---|---|
Gauge | 11g |
Product Type | Bracket |
Certifications/Compliance | NFPA1, CalOSHA, UFC |
For Use With (Equipment) | Gas cylinder |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Holds | Includes | Mounting | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Holds | Includes | Mounting | Price | Quantity | ||
17-987-155A
|
First Safety™
35250 |
8 x 4 x 2 in. (20.3 x 10.16 x 5 cm) | One cylinder in the vertical position from 4 to 12 in dia. | Woven polypropylene straps, steel cinch style buckles | Wall |
Each for $71.47
|
|
||
17-987-155B
|
First Safety™
35264 |
24 x 4 x 2 in. (61 x 10.16 x 5 cm) | Two cylinder in the vertical position from 4 to 12 in. dia. | Steel reinforced vinyl edge guarding, woven polypropylene straps, cinch style buckles, support strap | Wall |
Each for $179.96
|
|
||
17-989-114
|
First Safety™
35258 |
4.25 x 8 x 4 in. (10.8 x 20.32 x 10.16 cm) | One cylinder from 4 to 12 in. dia. | Swivel feet, non-slip pads to clamp to bench/table tops | Bench |
Each for $146.14
|
|
||
17-987-155C
|
First Safety™
35274 |
35.75 x 4 x 2 in. (90.8 x 10.16 x 5 cm) | Three cylinder in the vertical position from 4 to 12 in dia. | Steel reinforced vinyl edge guarding, woven polypropylene straps, cinch style buckles, support strap | Wall |
Each for $202.63
|
|
||
Description
- Straps rate 1138 psi and are the primary means of support, enabling cylinders to be held tight and secure against brackets
- Support straps are 1.5 × 137cm (3.8 × 54 in.) long polypropylene with steel cinch buckle
- Edges are protected with steel reinforced vinyl guarding to help maintain cylinders and provide extra grip
- Steel parts are sealed with powder paint to assure long service life and chemical resistance
- Optional Chain Sets (G-105) can be easily retrofit as a second means of support
- Hold 10.16 to 30.48cm (4 to 12 in.) diameter cylinders
- Constructed from 11 gauge hot rolled steel
Specifications
Steel | |
Bracket | |
Gas cylinder |
11g | |
NFPA1, CalOSHA, UFC |