missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
First Safety™ Gas Cylinder Brackets
All-steel construction wall mounted brackets
Supplier: First Safety™ 35274
Description
- Straps rate 1138 psi and are the primary means of support, enabling cylinders to be held tight and secure against brackets
- Support straps are 1.5 × 137cm (3.8 × 54 in.) long polypropylene with steel cinch buckle
- Edges are protected with steel reinforced vinyl guarding to help maintain cylinders and provide extra grip
- Steel parts are sealed with powder paint to assure long service life and chemical resistance
- Optional Chain Sets (G-105) can be easily retrofit as a second means of support
- Hold 10.16 to 30.48cm (4 to 12 in.) diameter cylinders
- Constructed from 11 gauge hot rolled steel
Specifications
Steel | |
2 in. | |
35.75 in. | |
4 in. | |
Three cylinder in the vertical position from 4 to 12 in dia. | |
Steel reinforced vinyl edge guarding, woven polypropylene straps, cinch style buckles, support strap | |
Bracket | |
Gas cylinder | |
5 kg |
5 cm | |
35.75 x 4 x 2 in. (90.8 x 10.16 x 5 cm) | |
90.8 cm | |
10.16 cm | |
11g | |
Wall | |
NFPA1, CalOSHA, UFC | |
11 lb. |