missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

First Safety™ Gas Cylinder Stands and Brackets

All-steel construction cylinder floor stand and wall mounted brackets

Supplier:  First Safety™ 35288

 View more versions of this product

Catalog No. 19-063-139


Explore available promotions

Description

Description

  • Straps rate 1138psi and are the primary means of support as they enable cylinders to be held tight and secure against brackets
  • Edges are protected with steel reinforced vinyl guarding to help maintain cylinders and provide extra grip
  • Steel parts are sealed with powder paint to assure long service life and chemical resistance
  • Support straps are 3.81 × 137.16cm (1.5 × 54 in.) polypropylene with steel cinch buckle
  • All steel, finishing, packaging and labor made 100 percent in the USA and Canada
  • Hold 10.16 to 25.40 (4 to 10 in.) diameter cylinders

Specifications

Specifications

Steel
30 in.
10.5 in.
28 in.
Two cylinders from 4 to 12 in. dia.
1.5 in. polypropylene straps, steel cinch buckles, steel reinforced vinyl edge guards
Gas Cylinder Stand
Gas cylinder
18.59 kg
76.2 cm
10.5 x 28 x 30 in. (26.6 x 71.12 x 76.2 cm)
26.6 cm
71.12 cm
11g
Wall or Floor
NFPA1, CalOSHA, UFC
41 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions