missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
First Safety™ Gas Cylinder Stands and Brackets
All-steel construction cylinder floor stand and wall mounted brackets
$456.70 - $1445.87
Specifications
Material | Steel |
---|---|
Product Type | Gas Cylinder Stand |
Certifications/Compliance | NFPA1, CalOSHA, UFC |
For Use With (Equipment) | Gas cylinder |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Gauge | Holds | Includes | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Gauge | Holds | Includes | Price | Quantity | ||
19-063-139
|
First Safety™
35288 |
10.5 x 28 x 30 in. (26.6 x 71.12 x 76.2 cm) | 11g | Two cylinders from 4 to 12 in. dia. | 1.5 in. polypropylene straps, steel cinch buckles, steel reinforced vinyl edge guards |
Each for $530.62
|
|
||
17-989-111
|
First Safety™
35296 |
24 x 32 x 30 in. (61 x 81.28 x 76.2 cm) | 11g | Four cylinders in the vertical position, back-to-back configuration from 4 to 12 in. dia. | 1.5 in. polypropylene straps, steel cinch buckles, steel reinforced vinyl edge guards, dual straps |
Each for $1,445.87
|
|
||
17-989-115
|
First Safety™
35282 |
16 x 16 x 15 in. (40.6 x 40.64 x 38.1 cm) | 7 and 11g | One cylinder from 4 to 10 in. dia. | 1.5 in. polypropylene strap and cinch buckles |
Each for $456.70
|
|
||
Description
- Straps rate 1138psi and are the primary means of support as they enable cylinders to be held tight and secure against brackets
- Edges are protected with steel reinforced vinyl guarding to help maintain cylinders and provide extra grip
- Steel parts are sealed with powder paint to assure long service life and chemical resistance
- Support straps are 3.81 × 137.16cm (1.5 × 54 in.) polypropylene with steel cinch buckle
- All steel, finishing, packaging and labor made 100 percent in the USA and Canada
- Hold 10.16 to 25.40 (4 to 10 in.) diameter cylinders
Specifications
Steel | |
Gas Cylinder Stand | |
NFPA1, CalOSHA, UFC | |
Gas cylinder |