missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Healthcare™ Tissue Floatation Baths and Flotation Work Stations

Offer a choice of 8 x 8 x 2.25 in. or 8 x 11 x 2 in. work surfaces

Supplier:  Fisher Healthcare™ 22047771

 View more versions of this product

Catalog No. 22-047-771


Explore available promotions

Description

Description

  • Microprocessor-controlled heating from ambient to 65°C
  • High contrast background illuminated by a bright LED array provides optimal specimen viewing
  • Removable glass dish permits easy cleaning
  • Scratch-, heat- and chemical-resistant plastic housing
  • Magnetic on/off switch addresses reliability issues of competitive mechanical switches

Additional Features of Floatation Work Stations

  • 2 × 8 in. convection slide dryer
  • 2 × 2 in. HISTO/Orientator eliminates wrinkles

Specifications

Specifications

Microprocessor
Water Bath
11.75 x 18.75 x 5.25 in. (29.8 x 47.6 x 13.3 cm)
29.8 cm
47.6 cm
13.3 cm
6 kg
100/120 V
50/60 Hz
UL, CSA, CE
LED
11.75 in.
18.75 in.
5.25 in.
11 lb.
100/120 V 50/60 Hz
1.75 A
SDS
Documents

Documents

Promotions

Promotions