missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisher Healthcare™ Tissue Floatation Baths and Flotation Work Stations
Offer a choice of 8 x 8 x 2.25 in. or 8 x 11 x 2 in. work surfaces
$6966.21 - $8781.40
Specifications
Controller Type | Microprocessor |
---|---|
Type | Water Bath |
Display | LED |
Width (English) | 18.75 in. |
Width (Metric) | 47.6 cm |
Catalog Number | Mfr. No. | Amperage | Dimensions (L x W x H) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Dimensions (L x W x H) | Price | Quantity | ||||
22-047-771
|
Fisher Healthcare™
22047771 |
1.75 A | 11.75 x 18.75 x 5.25 in. (29.8 x 47.6 x 13.3 cm) |
Each for $6,966.21
|
|
||||
22-047-773
|
Fisher Healthcare™
22047773 |
3.5 A | 15 x 18.75 x 5.25 in. (38.1 x 47.6 x 13.3 cm) |
Each for $7,508.38
|
|
||||
22-047-775
|
Fisher Healthcare™
22047775 |
2.5 A | 11.75 x 18.75 x 5.25 in. (29.8 x 47.6 x 13.3 cm) |
Each for $8,392.43
|
|
||||
22-047-777
|
Fisher Healthcare™
22047777 |
5 A | 15 x 18.75 x 5.25 in. (38.1 x 47.6 x 13.3 cm) |
Each for $8,781.40
|
|
||||
Description
- Microprocessor-controlled heating from ambient to 65°C
- High contrast background illuminated by a bright LED array provides optimal specimen viewing
- Removable glass dish permits easy cleaning
- Scratch-, heat- and chemical-resistant plastic housing
- Magnetic on/off switch addresses reliability issues of competitive mechanical switches
Additional Features of Floatation Work Stations
- 2 × 8 in. convection slide dryer
- 2 × 2 in. HISTO/Orientator eliminates wrinkles
Specifications
Microprocessor | |
LED | |
47.6 cm | |
13.3 cm | |
100/120 V |
Water Bath | |
18.75 in. | |
5.25 in. | |
100/120 V 50/60 Hz | |
50/60 Hz |