missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Deck-Mounted 90° Swivel Eyewashes with Pop-Off Spray Head Covers
Space-saving design available in left or right mounts
$657.59 - $658.70
Specifications
Activation | Push Handle |
---|---|
Certifications/Compliance | ANSI Z358.1-2004, SEI |
For Use With (Application) | Unit Design saves Space and Fits easily into any Work Environment |
Includes | Two outlet head, stay open Chrome Plated Brass IPS ball valve, pop-off dust cover, Stainless Steel push handle |
Product Type | 90° Swivel Eyewash |
Catalog Number | Mfr. No. | Mounting | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting | Price | Quantity | ||||||
19-120-2308
|
Fisherbrand™
S19270B |
Right Side |
Each for $657.59
|
|
||||||
19-120-2309
|
Fisherbrand™
S19270BL |
Left Side |
Each for $658.70
|
|
||||||
Description
Unit design saves space and fits easily into any work environment.
- Two outlet heads mounted on chrome-plated brass supply arms
- Hand operated by large, highly visible stainless-steel push handle
- Pop-off dust covers protect sprayheads
- Integral flow control assures safe, steady flow under water conditions from 30-90psi
- With chrome-plated brass 0.5 in. (1.3cm) IPS stay-open ball valve
Certifications
SEI certified to comply with ANSI™ Z358.1-2004.
Warranty
Completely factory tested and assembled with full one-year warranty.
Specifications
Push Handle | |
Unit Design saves Space and Fits easily into any Work Environment | |
90° Swivel Eyewash |
ANSI Z358.1-2004, SEI | |
Two outlet head, stay open Chrome Plated Brass IPS ball valve, pop-off dust cover, Stainless Steel push handle |