missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisher Science Education™ Portable Balances
Superior performance in an affordable, portable balance.
Supplier: Fisher Science Education™ SLF1501
Includes: AC adapter
Requires : Three AA batteries, Security bracket cable
Description
- Excellent shock resistance and overload protection
- Three-button operation
- Draft shield flip top with integrated sample tray, standard for all models
- Integral weigh-below hook, critical for density or specific gravity determination Security bracket RS-232 or optional USB snap-in module allows data connection to PC or printer Stackable design
- Shipping load cell lock (overload protection up to 200 lb.)
- 50-hour battery life with auto shutoff
- External calibration
Warranty
One year
Specifications
3 Button keypad | |
1.5 kg | |
0.1 g | |
AC adapter | |
SLF1501 | |
3 sec. | |
1 Year | |
14.7 cm | |
3 cm | |
22.6 cm | |
1.4 kg |
RS-232 | |
LCD | |
Gram, Newton | |
±0.1 g | |
±0.1 g | |
Portable Balance | |
5.75 in. | |
1.18 in. | |
8.8 in. | |
3 lb. |