missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisher Science Education™ Portable Balances
Superior performance in an affordable, portable balance.
$600.41 - $2032.18
Specifications
Automation Interface | 3 Button keypad |
---|---|
Connection Type | RS-232 |
Display Type | LCD |
Format | Gram, Newton |
Includes | AC adapter |
Includes: AC adapter
Catalog Number | Mfr. No. | Capacity | Readability | Linearity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Readability | Linearity | Price | Quantity | |||
S94792C
|
Fisher Science Education™
SLF302 |
300 g | 0.01 g | ±0.1 g |
Each for $1,322.05
|
|
|||
S94792A
|
Fisher Science Education™
SLF103 |
100Â g | 0.001 g | ±0.1 g |
Each for $1,397.10
|
|
|||
S94792F
|
Fisher Science Education™
SLF901 |
900 g | 0.1 g | ±0.1 g |
Each for $773.62
|
|
|||
S94792J
|
Fisher Science Education™
SLF5000 |
5 kg | 1 g | ±0.1 g |
Each for $629.28
|
|
|||
S94792K
|
Fisher Science Education™
SLF303 |
300 g | 0.001 g | ±0.005 g |
Each for $2,032.18
|
|
|||
S94792B
|
Fisher Science Education™
SLF152 |
150 g | 0.01 g | ±0.1 g |
Each for $987.21
|
|
|||
S94792D
|
Fisher Science Education™
80251659 |
300 g | 0.1 g | ±0.1 g |
Each for $623.51
|
|
|||
S94792E
|
Fisher Science Education™
SLF501 |
500 g | 0.1 g | ±0.1 g |
Each for $600.41
|
|
|||
S94792G
|
Fisher Science Education™
SLF1501 |
1.5 kg | 0.1 g | ±0.1 g |
Each for $860.23
|
|
|||
S94792H
|
Fisher Science Education™
SLF3001 |
3 kg | 0.1 g | ±0.1 g |
Each for $1,218.13
|
|
|||
Description
- Excellent shock resistance and overload protection
- Three-button operation
- Draft shield flip top with integrated sample tray, standard for all models
- Integral weigh-below hook, critical for density or specific gravity determination Security bracket RS-232 or optional USB snap-in module allows data connection to PC or printer Stackable design
- Shipping load cell lock (overload protection up to 200 lb.)
- 50-hour battery life with auto shutoff
- External calibration
Warranty
One year
Specifications
3 Button keypad | |
LCD | |
AC adapter | |
Portable Balance | |
14.7 cm | |
3 cm | |
22.6 cm | |
1.4 kg |
RS-232 | |
Gram, Newton | |
3 sec. | |
5.75 in. | |
1.18 in. | |
8.8 in. | |
3 lb. |