missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Portable Balances

Superior performance in an affordable, portable balance.

Supplier:  Fisher Science Education™ SLF3001

 View more versions of this product

Catalog No. S94792H


Explore available promotions

Includes: AC adapter

Requires : Three AA batteries, Security bracket cable

Description

Description

  • Excellent shock resistance and overload protection
  • Three-button operation
  • Draft shield flip top with integrated sample tray, standard for all models
  • Integral weigh-below hook, critical for density or specific gravity determination Security bracket RS-232 or optional USB snap-in module allows data connection to PC or printer Stackable design
  • Shipping load cell lock (overload protection up to 200 lb.)
  • 50-hour battery life with auto shutoff

Warranty

One year

Specifications

Specifications

3 Button keypad
3 kg
0.1 g
AC adapter
SLF3001
3 sec.
1 Year
14.7 cm
3 cm
22.6 cm
1.4 kg
RS-232
LCD
Gram, Newton
±0.1 g
±0.1 g
Portable Balance
5.75 in.
1.18 in.
8.8 in.
3 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions