missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 150 and 850 Hand Held Homogenizer Accessory, Stainless Steel Probes
Choice of flat or saw tooth tips for use with hand-held homogenizers.
Supplier: Fisherbrand™ 15340174
Alert:
Warning: Stainles Steel bearings cannot be autoclaved.
Description
- Provides end user flexibility to process samples
- Designed for long life and are easy to disassemble for cleaning
- Stator design allows fine to medium samples to pass through the processing windows
- Comes with PTFE upper and lower bearings
- Autoclavable
Specifications
Probe | |
0.25 to 30 mL | |
4.5 in. | |
Stainless Steel | |
150 Hand Held Homogenizer and 850 Homogenizers |
Fine | |
7 mm | |
115 mm | |
Sawtooth |