missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 150 and 850 Hand Held Homogenizer Accessory, Stainless Steel Probes
Choice of flat or saw tooth tips for use with hand-held homogenizers.
$1645.38 - $1694.74
Specifications
Product Type | Probe |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | 150 Hand Held Homogenizer and 850 Homogenizers |
Alert:
Warning: Stainles Steel bearings cannot be autoclaved.
Catalog Number | Mfr. No. | Bottom Type | Volume Range (Metric) | Diameter (Metric) Probe | Particle Size | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bottom Type | Volume Range (Metric) | Diameter (Metric) Probe | Particle Size | Price | Quantity | ||
15-340-173
|
Fisherbrand™
15340173 |
Flat | 0.2 to 5 mL | 5 mm | Fine |
Each for $1,645.38
|
|
||
15-340-174
|
Fisherbrand™
15340174 |
Sawtooth | 0.25 to 30 mL | 7 mm | Fine |
Each for $1,694.74
|
|
||
15-340-175
|
Fisherbrand™
15340175 |
Sawtooth, wide window | 0.25 to 30 mL | 7 mm | Course |
Each for $1,694.74
|
|
||
15-340-178
|
Fisherbrand™
15340178 |
Sawtooth | 1.5 to 100 mL | 10 mm | Fine |
Each for $1,694.74
|
|
||
15-340-179
|
Fisherbrand™
15340179 |
Sawtooth, wide window | 1.5 to 100 mL | 10 mm | Course |
Each for $1,694.74
|
|
||
Description
- Provides end user flexibility to process samples
- Designed for long life and are easy to disassemble for cleaning
- Stator design allows fine to medium samples to pass through the processing windows
- Comes with PTFE upper and lower bearings
- Autoclavable
Specifications
Probe | |
Stainless Steel | |
150 Hand Held Homogenizer and 850 Homogenizers |