missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accumet™ Gel-Filled Polymer Body pH/ATC Double-Junction Combination Electrodes: Mercury-Free
Combine the convenience of a combination electrode with built-in ATC probe
Supplier: Fisherbrand™ 13620111
Description
Combine the convenience of a combination electrode with built-in ATC probe
- Three-in-one construction for convenient testing of small samples using a single probe
- Gel-filled reference cell and Fisher Scientific™ universal glass membrane recessed in end for rapid, reproducible response
- Rapid pH testing in the field or with difficult samples
- Dual junctions provide fast response and long life anywhere junction clogging may be a problem
- Inner chamber houses reference element with gelled KCl and AgCl; outer chamber contains KCl only
- Permanently gel filled
Epoxy Body Model 13-620-111 with BNC/Mini-phone Connectors
- For accumet Excel (XL) and accumet Research (AR) Series
- For accumet Basic Series AB15, AB15 Plus
- For discontinued accumet 1000 portable
- For discontinued accumet BASIC models
Epoxy Body Model 13-620-112 with BNC/0.25 in. Phone Connectors
- For discontinued accumet benchtop Models 50, 25, 20, 15, 10, 5 and 30
- For use with accumet AP61, AP62, AP63 portable meters
Specifications
Purple | |
Double | |
0 to 14 | |
pH/ATC Combination Electrode | |
Field, Process Monitoring, Rugged Use | |
Ag/AgCl | |
-5°C to +80°C | |
30 in. | |
0.10 m | |
10 mm |
BNC/Mini-Phone ATC | |
Epoxy | |
-5°C to +80°C | |
Gel | |
AB15/15plus, XL, AR Series 15, 20, 25, 50 and 60 benchtop meters; disc. 1000, BASIC | |
23°F to 176°F | |
4 in. | |
106 mm | |
0.4 in. |