missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accumet™ Gel-Filled Polymer Body pH/ATC Double-Junction Combination Electrodes: Mercury-Free
Combine the convenience of a combination electrode with built-in ATC probe
$923.24 - $1,162.06
Specifications
Color | Purple |
---|---|
Junction | Double |
Material | Epoxy |
pH Range | 0 to 14 |
Temperature (Metric) Operating | -5°C to +80°C |
Catalog Number | Mfr. No. | Connector Types | For Use With (Equipment) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connector Types | For Use With (Equipment) | Price | Quantity | ||||
13-620-112
|
Fisherbrand™
13620112 |
BNC/0.25 in. Phone ATC | For discontinued accumet benchtop Models 50, 25, 20, 15, 10, 5 and 30 |
N/A
|
|
||||
13-620-111
|
Fisherbrand™
13620111 |
BNC/Mini-Phone ATC | AB15/15plus, XL, AR Series 15, 20, 25, 50 and 60 benchtop meters; disc. 1000, BASIC |
N/A
|
|
||||
13-620-AP52
|
Fisherbrand™
13620AP52 |
BNC and Mini-Phone Waterproof ATC | AP60 and AP100 series meters |
N/A
|
|
||||
Description
Combine the convenience of a combination electrode with built-in ATC probe
- Three-in-one construction for convenient testing of small samples using a single probe
- Gel-filled reference cell and Fisher Scientific™ universal glass membrane recessed in end for rapid, reproducible response
- Rapid pH testing in the field or with difficult samples
- Dual junctions provide fast response and long life anywhere junction clogging may be a problem
- Inner chamber houses reference element with gelled KCl and AgCl; outer chamber contains KCl only
- Permanently gel filled
Epoxy Body Model 13-620-111 with BNC/Mini-phone Connectors
- For accumet Excel (XL) and accumet Research (AR) Series
- For accumet Basic Series AB15, AB15 Plus
- For discontinued accumet 1000 portable
- For discontinued accumet BASIC models
Epoxy Body Model 13-620-112 with BNC/0.25 in. Phone Connectors
- For discontinued accumet benchtop Models 50, 25, 20, 15, 10, 5 and 30
- For use with accumet AP61, AP62, AP63 portable meters
Specifications
Purple | |
Epoxy | |
-5°C to +80°C | |
Gel | |
23°F to 176°F | |
30 in. | |
0.10 m |
Double | |
0 to 14 | |
pH/ATC Combination Electrode | |
Ag/AgCl | |
4 in. | |
106 mm |