missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Anti-Static Static-Away™ Handle Brushes
Anti-Static Static-Away™ Handle Brushes designed with the softest hairs available to prevent scratching.
$72.17 - $114.67
Specifications
Product Type | Anti-static Brush |
---|---|
Bristle Type | Soft |
Handle Type | Anti-static |
For Use With (Application) | Ideal for dusting balances, cuvets, microscope slides, optics and instrument/computer screens, designed with the softest hairs available to prevent scratching |
Weight (English) | 0.5 oz. |
Catalog Number | Mfr. No. | Length (English) Brush | Length (English) Handle | Length (Metric) Brush | Length (Metric) Handle | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) Brush | Length (English) Handle | Length (Metric) Brush | Length (Metric) Handle | Price | Quantity | ||
15-078-212
|
N/A | 1 in. | 5 in. | 2.54 cm | 12.7 cm |
Each for $110.59
|
|
||
15-078-213
|
N/A | 2 in. | 5 in. | 5.08 cm | 12.7 cm |
Each for $114.67
|
|
||
15-078-214
|
N/A | 3 in. | 6 in. | 7.62 cm | 15.24 cm |
Each for $72.17
|
|
||
Description
Anti-Static Static-Away™ Handle Brushes designed with the softest hairs available to prevent scratching.
- Remove static charges as they brush
- Conductive composite handle
- Long handles allow access to difficult places
- Eliminate the possibility of a hand touching
- Weight: <1 oz. (28.3 g)
Specifications
Anti-static Brush | |
Anti-static | |
0.5 oz. |
Soft | |
Ideal for dusting balances, cuvets, microscope slides, optics and instrument/computer screens, designed with the softest hairs available to prevent scratching | |
14.17 g |