missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Digital Thermometer with Stainless-Steel Stem, 0.25 in. LCD Screen, and Protective Guard
Easy-to-read handheld Traceable™ Digital Thermometer.
$72.04 - $153.24
Specifications
Resolution | 0.1°C |
---|---|
Min. Temperature (English) | -58°F |
Min. Temperature (Metric) | -50°C |
Display | Digital LCD |
Catalog Number | Mfr. No. | Temperature Range (English) | Temperature Range (Metric) | Accuracy | Length (Metric) Probe | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (English) | Temperature Range (Metric) | Accuracy | Length (Metric) Probe | Price | Quantity | ||
06-664-33
|
N/A | -58°F to +572°F | -50°C to +300°C | ±0.4°C | 8.9 cm |
Each for $147.31
|
|
||
06-664-32
|
N/A | -58°F to +536°F | -50°C to +280°C | ±0.4°C | 20 cm |
Each for $145.93
|
|
||
14-648-12
|
N/A | -58°F to +302°F | -50°C to +150°C | ±0.2°C | 20 cm |
Each for $145.31
|
|
||
15-077-54
|
N/A | -58°F to +536°F | -50°C to +280°C | ±1°C | 20.32 cm |
Each for $73.96
|
|
||
15-077-59
|
N/A | -58°F to +482°F | -50°C to +250°C | ±1°C | 28.87 cm |
Each for $87.58
|
|
||
15-077-61
|
N/A | -58°F to +572°F | -50°C to +300°C | ±0.5°C | 28.87 cm |
Each for $153.24
|
|
||
15-078G
|
N/A | -58°F to +572°F | -50°C to +300°C | ±1.5°C | 8.9 cm |
Each for $85.13
|
|
||
15-078J
|
N/A | -58°F to +302°F | -50°C to +150°C | ±1°C (-20°C to +120°C) | 20.32 cm |
Each for $72.04
|
|
||
Description
Easy-to-read handheld Traceable™ Digital Thermometer.
- Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
- Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
- For use in cuvets, soil, incubators, petroleum products and foods
Certifications
Multi-point calibration on individually-numbered Traceable Certificate assures accuracy from ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA; indicates traceability to NIST.
Specifications
0.1°C | |
-58°F | |
-50°C | |
Digital LCD |