missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ High Purity Hydrogen Gas Generators For GC Fuel Gas
High purity range of hydrogen gas generators offer convenient and safe alternatives to cylinder gas for gas chromatography.
Supplier: Fisherbrand™ 40HL2352
Includes: Generator, User Guide, US, UK and EU power cords
Requires : ASTM Type II Deionized water, 90-264V 50/60Hz
Description
- Leak detection
- Audible and visual safety alarms
- Simple to install and operate
- Compact and reliable
Warranty
12 months, 2 years for PEM cell
Specifications
CE, CSA, cULus | |
43.7 cm | |
18 in. | |
5°C to 40°C (41°F to104°F) | |
10 to 100 psig | |
90-264 Universal Power Supply | |
13.5 in. | |
250 cc/min hydrogen gas generator for fuel gas applications | |
Universal (90V - 264V 50/60Hz) | |
US, UK and EU power cord, Water drain tube, DI cartridge, User Guide | |
10 to 100 psig | |
250cc/min | |
12 months on system, 24 months on PEM cell | |
Gas Purity: >99.99995% H5 |
17 in. | |
250 cc/min. | |
45.6 cm | |
compression fitting | |
1/8 in. | |
23 kg (Full of water) | |
34.2 cm | |
1/8 in. Compression | |
Gas Chromatograph | |
5-6 | |
165 | |
Gas chromatography, fuel gas, flame ionization detector (GC-FID) flame photometric detector (GC-FPD), Electrolytic Conductivity Detector (ELCD & Hall ELCD), other combustion detectors | |
50/60 Hz | |
Hydrogen Fuel Gas Generator |