missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ High Purity Hydrogen Gas Generators For GC Fuel Gas
High purity range of hydrogen gas generators offer convenient and safe alternatives to cylinder gas for gas chromatography.
$19659.47 - $52025.24
Specifications
Certifications/Compliance | CE, CSA, cULus |
---|---|
Depth (English) | 17 in. |
Depth (Metric) | 43.7 cm |
Height (English) | 18 in. |
Height (Metric) | 45.6 cm |
Catalog Number | Mfr. No. | Flow Rate | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | Price | Quantity | |||||
14950640
|
Fisherbrand™
20HL2352 |
160 cc/min. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14950641
|
Fisherbrand™
40HL2352 |
250 cc/min. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14950642
|
Fisherbrand™
60HL2352 |
500 cc/min. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Leak detection
- Audible and visual safety alarms
- Simple to install and operate
- Compact and reliable
- Storage: Do not freeze
Warranty
12 months, 2 years for PEM cell
Specifications
CE, CSA, cULus | |
43.7 cm | |
45.6 cm | |
compression fitting | |
1/8 in. | |
23 kg (Full of water) | |
34.2 cm | |
Universal (90V - 264V 50/60Hz) | |
US, UK and EU power cord, Water drain tube, DI cartridge, User Guide | |
Gas chromatography, fuel gas, flame ionization detector (GC-FID) flame photometric detector (GC-FPD), Electrolytic Conductivity Detector (ELCD & Hall ELCD), other combustion detectors | |
50/60 Hz |
17 in. | |
18 in. | |
5°C to 40°C (41°F to104°F) | |
10 to 100 psig | |
90-264 Universal Power Supply | |
13.5 in. | |
1/8 in. Compression | |
Gas Chromatograph | |
10 to 100 psig | |
12 months on system, 24 months on PEM cell | |
Hydrogen Fuel Gas Generator |