missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ General Purpose Heating and Drying Ovens
Consistent, reliable results
$4,128.24 - $7,270.06
Specifications
Certifications/Compliance | cCSAus |
---|---|
Temperature (Metric) | 50°C to 250°C |
Plug Type | Nema 5-15 US |
Voltage | 120 V |
Frequency | 60 Hz |
Catalog Number | Mfr. No. | Capacity (Metric) | Model | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Model | Price | Quantity | ||||
15-103-0503
|
Fisherbrand™
51030503 |
60 L | Gravity convection |
N/A
|
|
||||
15-103-0508
|
Fisherbrand™
51030508 |
105 L | Gravity convection |
N/A
|
|
||||
15-103-0509
|
Fisherbrand™
51030509 |
176 L | Gravity convection |
N/A
|
|
||||
15-103-0510
|
Fisherbrand™
51030510 |
66 L | Forced-air convection |
N/A
|
|
||||
15-103-0511
|
Fisherbrand™
51030511 |
104 L | Forced-air convection |
N/A
|
|
||||
15-103-0512
|
Fisherbrand™
51030512 |
179 L | Forced-air convection |
N/A
|
|
||||
Description
Consistent, reliable results
- Outstanding temperature uniformity and stability to keep samples at desired condition
- Wide temperature range: 50° to 250°C
- Intuitive and easy–to–use microprocessor controller
- Large, easy–to–read fluorescent display
- Automatic over temperature alarm
- On/Off timer for automated operation
- Easy calibration routine ensures temperature compliance over time
- Corrosion resistant stainless steel interior (1.4016 / AISI 430) with smooth corners for easy cleaning
- Manual controlled fresh air damper to adjust air exchange
- Doors can open to over 180° degrees for optimal access
- Flexible shelving system with different positions to optimize chamber space
- Outstanding footprint/volume ratio reduces required bench space
- Stackable same–size–units, with optional heat shield, without the need for tools
- Stainless steel exterior provides a clean, professional look for your lab and the surface is structured to avoid showing fingerprints
Applications:
Sample drying, baking, aging tests, glassware drying, dry sterilization, processing electronics
Certifications
cCSAus certified
Warranty
Two year warranty on parts and labor
Specifications
cCSAus | |
Nema 5-15 US | |
60 Hz |
50°C to 250°C | |
120 V |