missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Microplate Standard Vortex Mixers

Designed for shaking microplates or tubes for strong, consistent mixing action.

Supplier:  Fisherbrand™ 80863044

 View more versions of this product

Catalog No. 02-216-100


Explore available promotions

Includes: Cup head, single microplate holder and 234cm (92 in. ) detachable, three-wire cord and plug. (230V units are supplied with a Euro-style plug.)

Description

Description

Standard Model

  • Variable speed analog mixer design for continuous duty
  • High speed and small orbit is optimal for mixing microplates
  • Choose from two modes: Touch mode for mixing tubes when the cup head is depressed; On mode when using the microplate attachment for continuous operation
  • Controls: 3-way power switch; speed knob: variable 1–10 dial marks
  • 5-year warranty
Advanced Model
  • Ideal for applications that demand repeatable results
  • Touchpad controls
  • LED display
  • Accurate speed and time results
  • Choose from two modes: Touch mode that activates mixing when depressing the cup head; Continuous mode when using accessory attachments
  • Microprocessor control: 3-way power switch, LED display for time/speed up/down keys for set-point control
  • Timer displays elapsed time or can be programmed to a user-defined time limit
  • Timer will shut off when time reaches zero
  • 5-year warranty

 

Warranty

5-year warranty

Specifications

Specifications

3.5 mm
120 V
Microplate Vortex Mixer
10.5 x 5.4 in. (26.7 x 13.7 cm)
26.7 cm
13.7 cm
Microplate Standard Vortex Mixer
Cup head, single microplate holder
5 Years
300 to 2500 rpm
0.3 A
US Plug
10.5 in.
5.4 in.
3-way power switch
LED
Touch, Continuous
Videos
SDS
Documents

Documents

Promotions

Promotions