missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Microplate Standard Vortex Mixers
Designed for shaking microplates or tubes for strong, consistent mixing action.
$1613.39 - $1613.39
Specifications
| Orbit | 3.5 mm |
|---|---|
| Speed Range | 300 to 2500 rpm |
| Product Type | Microplate Vortex Mixer |
| Plug Type | US Plug |
| Dimensions (L x W) | 10.5 x 5.4 in. (26.7 x 13.7 cm) |
Includes: Cup head, single microplate holder and 234cm (92 in. ) detachable, three-wire cord and plug. (230V units are supplied with a Euro-style plug.)
| Catalog Number | Mfr. No. | Voltage | Price | Qty | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Price | Qty | |||||
|
02-216-100
|
Fisherbrand™
80863044 |
120 V |
Each for $1,613.39
|
|
|||||
Description
Standard Model
- Variable speed analog mixer design for continuous duty
- High speed and small orbit is optimal for mixing microplates
- Choose from two modes: Touch mode for mixing tubes when the cup head is depressed; On mode when using the microplate attachment for continuous operation
- Controls: 3-way power switch; speed knob: variable 1–10 dial marks
- 5-year warranty
- Ideal for applications that demand repeatable results
- Touchpad controls
- LED display
- Accurate speed and time results
- Choose from two modes: Touch mode that activates mixing when depressing the cup head; Continuous mode when using accessory attachments
- Microprocessor control: 3-way power switch, LED display for time/speed up/down keys for set-point control
- Timer displays elapsed time or can be programmed to a user-defined time limit
- Timer will shut off when time reaches zero
- 5-year warranty
Certifications
CSA listed, CE marked
Warranty and Services
5-year warranty
Specifications
| 3.5 mm | |
| Microplate Vortex Mixer | |
| 10.5 x 5.4 in. (26.7 x 13.7 cm) | |
| 26.7 cm | |
| 13.7 cm | |
| Cup head, single microplate holder |
| 300 to 2500 rpm | |
| US Plug | |
| 10.5 in. | |
| 5.4 in. | |
| 3-way power switch |