missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Model 120 Sonic Dismembrator
Programable system ideal for small volume liquid processing. There are 3 probe size options available which allow for processing 0.2-50 mL volumes.
$4,397.76 - $8,358.88
Specifications
Wattage | 120 W |
---|---|
Height (English) | 6 in. |
Height (Metric) | 15.24 cm |
Length (English) | 13.5 in. |
Length (Metric) | 34.29 cm |
Catalog Number | Mfr. No. | Electrical Requirements | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Requirements | Includes | Price | Quantity | ||||
FB120110
|
Fisherbrand™
FB120110 |
110/117 V, 50/60 Hz | Generator, converter, 1/8 in. probe, power cable, wrench set. Note: Stand and Clamp shown in picture not included |
N/A
|
|
||||
FB120A110
|
Fisherbrand™
FB120A110 |
110/117 V, 50/60 Hz | Generator, converter, power cable, wrench set. (Note: Stand and Clamp shown in picture not included. Also, probe is sold separately.) |
N/A
|
|
||||
Description
Use this sonic dismembrator for effective analysis and sample preparation of small sample sizes. Fisher Scientific™ Model 120 Sonic Dismembrator offers both manual and programmable operation for consistent and reproducible results. Processes 0.2 to 50mL.
- Processes 0.2 to 50mL
- 120 watts
- Programmable from 1 second to 10 hours
- Overload protection
- Pulse mode (1 second to 59 seconds)
- Energy Display(Watts and Joules)
- Available accessories include: 3 Probe sizes for individual samples, Eight tip horn for increased sample throughput, Cup Horn for indirect sonication
- Lightweight converter for handheld operation
Order Info
Stand not included.
Warranty
Two years
Specifications
120 W | |
15.24 cm | |
34.29 cm | |
20.32 cm |
6 in. | |
13.5 in. | |
8 in. | |
1 sec. to 10 hrs. |