missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ SterilElite™ Tabletop Autoclaves
Combine compact design with high performance, reliability and safety.
$14098.02 - $23927.33
Catalog Number | Mfr. No. | Depth (Metric) Outside | Capacity (Metric) | Voltage | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (Metric) Outside | Capacity (Metric) | Voltage | Price | Quantity | |||
STE1622004
|
Fisherbrand™
STE1622004 |
580 mm | 16 L | 120 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
STE2422005
|
Fisherbrand™
STE2422005 |
660 mm | 24 L | 120 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
STE2422006
|
Fisherbrand™
STE2422006 |
660 mm | 24 L | 230 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Combine compact design with high performance, reliability and safety
Intelligent design for your professional choice.
- Microprocessor control system provides nine fully automatic programs, including add water, sterilization and dry
- Eight pre-installed sterilization cycles; custom cycles are not an option for the SterilElite16 or 24
- Two separate water-level check mechanisms: water tank level and chamber water level
- Auto dry function
- Pressure door auto-lock device
- Chamber protected by pressure switch and steam pressure safety valve
- Vacuum/Pressure Release button cuts off the power supply, exhausts the chamber of pressure, and releases the chamber vacuum simultaneously
- DOOR OPEN - Door has not been closed completely; all functions stop
- LOW WATER - Water level is too low
- COMPLETE - Full cycle has run properly and is complete
Order Info
Printer not included.
Specifications
121°C to 135°C | |
Auto Dry |