missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ SterilElite™ Tabletop Autoclaves
Combine compact design with high performance, reliability and safety.
Supplier: Fisherbrand™ STE1622004
Description
Combine compact design with high performance, reliability and safety
Intelligent design for your professional choice.
- Microprocessor control system provides nine fully automatic programs, including add water, sterilization and dry
- Eight pre-installed sterilization cycles; custom cycles are not an option for the SterilElite16 or 24
- Two separate water-level check mechanisms: water tank level and chamber water level
- Auto dry function
- Pressure door auto-lock device
- Chamber protected by pressure switch and steam pressure safety valve
- Vacuum/Pressure Release button cuts off the power supply, exhausts the chamber of pressure, and releases the chamber vacuum simultaneously
- DOOR OPEN - Door has not been closed completely; all functions stop
- LOW WATER - Water level is too low
- COMPLETE - Full cycle has run properly and is complete
Order Info
Printer not included.
Specifications
23 in. | |
17 qt. | |
410 mm | |
16.1 in. | |
Steam sterilization | |
16.5 in. | |
580 mm | |
Front-loading Benchtop Autoclave | |
121°C to 135°C | |
48 kg | |
203 mm | |
Eight pre-installed cycles | |
Auto Dry | |
1400 w | |
510 mm |
580 mm | |
16 L | |
9.0 in. | |
228 mm | |
22.8 in. | |
410 mm | |
STE1622004 | |
249°F to 275°F | |
106 lb. | |
120 V 50/60 Hz | |
8 in. | |
50/60 Hz | |
120 V | |
20 in. | |
580 x 510 x 410 mm |