missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Test Tube Holders for Heavy-duty Vortex Mixer
For use with heavy-duty vortex mixer.
$105.45 - $105.45
Specifications
Product Type | Test Tube Holder |
---|---|
For Use With (Equipment) | Heavy-duty vortex mixer |
Includes | Foam insert |
Requires | Universal holder |
Catalog Number | Mfr. No. | Diameter (Metric) | No. of Positions | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | No. of Positions | Price | Quantity | ||||
02-216-125
|
Fisherbrand™
80863051 |
12 to 13 mm | 34 |
Each for $105.45
|
|
||||
02-216-126
|
Fisherbrand™
80863052 |
15 to 18 mm | 20 |
Each for $105.45
|
|
||||
02-216-127
|
Fisherbrand™
80863054 |
19 to 21mm | 18 |
Each for $105.45
|
|
||||
02-216-128
|
Fisherbrand™
80863055 |
22 to 25 mm | 13 |
Each for $105.45
|
|
||||
02-216-129
|
Fisherbrand™
80863056 |
26 to 29 mm | 4 |
Each for $105.45
|
|
||||
Description
- Holds a wide range of test tube numbers and diameters
- Requires Universal Holder
Specifications
Test Tube Holder | |
Heavy-duty vortex mixer | |
Foam insert | |
Universal holder |