missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Base Molds
For use in the preparation of pathology specimens
$72.37 - $72.74
Specifications
Product Type | Base Mold |
---|---|
Material | Plastic |
Depth (Metric) | 0.5 cm |
Depth (English) | 0.19 in. |
Disposable | Single-use |
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
22-363-553
|
N/A | 15 mm | 15 mm |
Pack of 500 Each for $72.37
Case of 8 Pack for $578.96
|
|
||||
22-363-554
|
N/A | 2.4 cm | 2.4 cm |
Pack of 500 Each for $72.37
Case of 8 Pack for $578.96
|
|
||||
22-363-555
|
N/A | 3 cm | 2.4 cm |
Pack of 500 Each for $72.74
Case of 8 Pack for $581.92
|
|
||||
Description
For use in the preparation of pathology specimens
- Available in common base mold sizes; can be used with the same styles and types of cassettes and embedding rings
- Molds are made from specially formulated plastic, offering excellent thermal exchange
- A smooth interior finish and round corners facilitate specimen removal
Specifications
Base Mold | |
0.5 cm | |
Single-use | |
500/Pk. |
Plastic | |
0.19 in. | |
Can be use with same styles and types of cassettes and embedding rings and provides offering excellent thermal exchange |