missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Tissue Path™ Disposable Embedding Rings
Tissue Path™ Disposable Embedding Rings fit both shallow and deep base molds.
$191.58 - $293.36
Specifications
Product Type | Embedding Ring |
---|---|
Material | Polystyrene |
Disposable | Single-use |
For Use With (Application) | Designed for use with both shallow and deep base molds, for holding and identifying tissue sample blocks and fit well in microtome chuck adapters |
Quantity | 250 Pk. |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
22-038197
|
N/A | White |
N/A
|
|
|||||
22-038199
|
N/A | Green |
N/A
|
|
|||||
22-038198
|
N/A | Pink |
N/A
|
|
|||||
22-038201
|
N/A | Blue |
N/A
|
|
|||||
22-038-200
|
Fisherbrand™
M4605CMS |
Yellow |
N/A
|
|
|||||
Description
- High-impact polystyrene ensures accurate positioning of tissue samples
- Etched marking surface can be easily written on for positive sample identification
- Rings fit both shallow and deep base molds
Order Info
Packaged in four dispenser boxes of 250.
Specifications
Embedding Ring | |
Single-use | |
250 Pk. |
Polystyrene | |
Designed for use with both shallow and deep base molds, for holding and identifying tissue sample blocks and fit well in microtome chuck adapters |