missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Manometer Pressure/Vacuum Gauges

Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc)

 View more versions of this product

Catalog No. 06-664-22


Explore available promotions

Description

Description

Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc)

  • Portable unit measures and displays differential pressure/vacuum in: psi, mbar, bar, cm/H2O, inch/H2O, feet/H2O, mm/Hg, inch/Hg, kg/ cm2, oz./inch2 and kPa
  • Response time: 0.5 sec.
  • Accuracy: ±0.3% of full-scale between 0 and 50°C
  • Readings are shown on backlit display with 0.625 in.H (1.6 cm) digits visible from 6 ft. Feature DATA HOLD button to freeze display and capture readings
  • Memory key recalls highest and lowest readings
  • Differential feature calculates the difference between two readings
  • Zeroing is achieved at the touch of a button
  • Display times up to 99 hours, 59 minutes, 59 seconds which allows the user to record when maximum or minimum pressure is achieved

Printing Model

  • Captures and stores up to 99 readings at the press of a button
  • Datalogging permits capturing and storing up to 12,000 readings at intervals as short as 1 second or as long as 2 hours; prints sample number, current reading, date and time
  • Manual memories and datalogger memories print without the need for a computer
  • Computer output allows manual memories, datalogger memories and current programmable capturing to be streamed to a PC computer

Specifications

Specifications

7.12 in.
32°F to 122°F
7.12 x 2.75 x 1.12 in. (18.1 x 7 x 2.9 cm)
2.9 cm
1.12 in.
Tubing, 9V battery, ABS Plastic carrying case and RS232 port
99 Hours 59 min. 59 sec.
0°C to 50°C
-100 to 100 psi
0.5 sec.
ISO 17025, A2LA, NIST
±0.3%
Non-Printing Model
Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc)
LCD
ABS Plastic
2.75 in.
0.14 kg
5 oz.
7 cm
18.1 cm
Videos
SDS
Documents

Documents

Promotions

Promotions