missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Manometer Pressure/Vacuum Gauges
Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc)
$569.84 - $1071.33
Specifications
Certifications/Compliance | ISO 17025, A2LA, NIST |
---|---|
Accuracy | ±0.3% |
Display Type | LCD |
Height (English) | 1.12 in. |
Height (Metric) | 2.9 cm |
Includes: Nonprinting model includes tubing, 9V battery, ABS plastic carrying case and RS-232 port; Printing model includes hose/tubing, “AA” batteries, ABS plastic carrying case, computer output, 79 in. computer cable with software CD and paper roll.
Catalog Number | Mfr. No. | Pressure Range | Product Type | Weight (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pressure Range | Product Type | Weight (Metric) | Price | Quantity | |||
15-078-190
|
N/A | -5 to 5 psi | Printing Model | 0.34 kg |
Each for $1,071.33
|
|
|||
15-078-193
|
N/A | -100 to 100 psi | Printing Model | 0.34 kg |
Each for $1,035.11
|
|
|||
06-664-19
|
N/A | -15 to 15 psi | Non-Printing Model | 0.14 kg |
Each for $569.84
|
|
|||
06-664-18
|
N/A | -5 to 5 psi | Non-Printing Model | 0.14 kg |
Each for $569.84
|
|
|||
06-664-21
|
N/A | -30 to 30 psi | Non-Printing Model | 0.14 kg |
Each for $620.00
|
|
|||
06-664-22
|
N/A | -100 to 100 psi | Non-Printing Model | 0.14 kg |
Each for $620.00
|
|
|||
Description
Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc)
- Portable unit measures and displays differential pressure/vacuum in: psi, mbar, bar, cm/H2O, inch/H2O, feet/H2O, mm/Hg, inch/Hg, kg/ cm2, oz./inch2 and kPa
- Response time: 0.5 sec.
- Accuracy: ±0.3% of full-scale between 0 and 50°C
- Readings are shown on backlit display with 0.625 in.H (1.6 cm) digits visible from 6 ft. Feature DATA HOLD button to freeze display and capture readings
- Memory key recalls highest and lowest readings
- Differential feature calculates the difference between two readings
- Zeroing is achieved at the touch of a button
- Display times up to 99 hours, 59 minutes, 59 seconds which allows the user to record when maximum or minimum pressure is achieved
Printing Model
- Captures and stores up to 99 readings at the press of a button
- Datalogging permits capturing and storing up to 12,000 readings at intervals as short as 1 second or as long as 2 hours; prints sample number, current reading, date and time
- Manual memories and datalogger memories print without the need for a computer
- Computer output allows manual memories, datalogger memories and current programmable capturing to be streamed to a PC computer
Order Info
Dimensions: 7.125L x 2.75W x 1.125 in. H (18.1 x 7.0 x 2.9cm). Accepts tubing from 0.062 to 0.187 in. I.D. Nonprinting Model: 5 oz.; Printing Model: 12 oz.
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
LCD | |
2.9 cm | |
18.1 cm | |
32°F to 122°F | |
0.5 sec. | |
2.75 in. |
±0.3% | |
1.12 in. | |
7.12 in. | |
ABS Plastic | |
0°C to 50°C | |
99 Hours 59 min. 59 sec. | |
7 cm |