missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Relative Humidity/Temperature Meters

Monitor air conditions in environmental chambers, chemical storage areas, cleanrooms, incubators and stockrooms

 View more versions of this product

Catalog No. 11-661-12


Explore available promotions

Description

Description

Fisher Scientific™ Traceable™ Relative Humidity/Temperature Meters allow you to monitor air conditions in environmental chambers, chemical storage areas, cleanrooms, incubators and stockrooms.

 

  • Humidity range: 25 to 95% RH, Accuracy: ±3%RH (25 to 75)%RH, ±5%RH otherwise
  • Continuously and simultaneously display relative humidity (11-661-11) or humidity/temperature (11-661-12) in extra-large, 0.62 in.-high (1.5 cm) digits
  • Made from high-impact, chemical-resistant ABS plastic

 

With Temperature Readout

  • Temperature readout in °C or °F; ranges from 0° to 50°C (32° to 122°F) with ±1°C/°F accuracy
  • Measures 0.75L x 3.25W x 7 in.H (2 x 8 x 18 cm)
  • Net weight: 5 oz. (142g)
  • Wall mount included

With Temperature Readout and Dual Min./Max. Memory
  • Temperature readout in °C and °F; ranges from 0° to 50°C (32° to 122°F) with ±1°C/°F accuracy
  • Minimum and maximum memories permit air monitoring overnight, during weekends, or for virtually any other time period
  • Measures 0.62L x 2.62W x 3.87 in.H (2 x 7 x 10 cm)
  • Net weight: 2 oz. (57g)
  • Wall mount and bench stand included

 

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Compliance

Cat. No. 11-661-13 meets federal requirements for CLIA Specification 493.1207 for monitoring temperature and humidity in clinical laboratories.

Specifications

Specifications

Digital Humidity/Temperature Meter without Memory
0.01
0°C to 50°C
LCD
Stores and recalls minimum/ maximum temperature and humidity readings, display up-dated every second
32°F to 122°F
0.62 x 2.62 x 37.87 in. (1.57 x 7 x 96 cm)
1.57 cm
7 cm
18 cm
0.07 kg
Bench stand, switch to +read °F/°C, fast-response solid-state sensors and two AAA batteries
25 to 95%
±3%RH (25 to 75)%RH, ±5%RH otherwise
±1°C (0 to 40°C) otherwise ±2°C
ABS Plastic
Solid State
1°F
0.62 in.
2.62 in.
7 in.
2.5 oz.
Monitor air conditions in environmental chambers, chemical storage areas, cleanrooms, incubators and stockrooms
ISO 17025, A2LA, NIST
Videos
SDS
Documents

Documents

Promotions

Promotions