Learn More
Fisherbrand™ Traceable™ Relative Humidity/Temperature Meters
Monitor air conditions in environmental chambers, chemical storage areas, cleanrooms, incubators and stockrooms
$142.39 - $155.39
Specifications
Humidity Range | 25 to 95% |
---|---|
Resolution | 0.01 |
Accuracy | ±3%RH (25 to 75)%RH, ±5%RH otherwise |
Temperature Range (Metric) | 0°C to 50°C |
Temperature Accuracy | ±1°C (0 to 40°C) otherwise ±2°C |
Catalog Number | Mfr. No. | Type | Height (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Height (Metric) | Price | Quantity | ||||
11-661-11
|
N/A | Digital Humidity Meter | 10 cm |
Each for $142.39
|
|
||||
11-661-12
|
N/A | Digital Humidity/Temperature Meter without Memory | 18 cm |
Each for $155.39
|
|
||||
11-661-13
|
N/A | Digital Humidity/Temperature Meter with Temperature Memory Readout | 10 cm |
Each for $150.65
|
|
||||
Description
Fisher Scientific™ Traceable™ Relative Humidity/Temperature Meters allow you to monitor air conditions in environmental chambers, chemical storage areas, cleanrooms, incubators and stockrooms.
- Humidity range: 25 to 95% RH, Accuracy: ±3%RH (25 to 75)%RH, ±5%RH otherwise
- Continuously and simultaneously display relative humidity (11-661-11) or humidity/temperature (11-661-12) in extra-large, 0.62 in.-high (1.5 cm) digits
- Made from high-impact, chemical-resistant ABS plastic
With Temperature Readout
- Temperature readout in °C or °F; ranges from 0° to 50°C (32° to 122°F) with ±1°C/°F accuracy
- Measures 0.75L x 3.25W x 7 in.H (2 x 8 x 18 cm)
- Net weight: 5 oz. (142g)
- Wall mount included
With Temperature Readout and Dual Min./Max. Memory
- Temperature readout in °C and °F; ranges from 0° to 50°C (32° to 122°F) with ±1°C/°F accuracy
- Minimum and maximum memories permit air monitoring overnight, during weekends, or for virtually any other time period
- Measures 0.62L x 2.62W x 3.87 in.H (2 x 7 x 10 cm)
- Net weight: 2 oz. (57g)
- Wall mount and bench stand included
Certifications
A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.
Compliance
Cat. No. 11-661-13 meets federal requirements for CLIA Specification 493.1207 for monitoring temperature and humidity in clinical laboratories.
Specifications
25 to 95% | |
±3%RH (25 to 75)%RH, ±5%RH otherwise | |
±1°C (0 to 40°C) otherwise ±2°C | |
ABS Plastic | |
Solid State | |
1°F | |
1.57 cm | |
7 cm | |
Monitor air conditions in environmental chambers, chemical storage areas, cleanrooms, incubators and stockrooms | |
ISO 17025, A2LA, NIST |
0.01 | |
0°C to 50°C | |
LCD | |
Stores and recalls minimum/ maximum temperature and humidity readings, display up-dated every second | |
32°F to 122°F | |
0.62 in. | |
2.62 in. | |
2.5 oz. | |
Bench stand, switch to +read °F/°C, fast-response solid-state sensors and two AAA batteries |