missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Tubing Connectors and Adapters

Work in any tubing or vacuum system.

Supplier:  Fisherbrand™ EPD227245EMD

 View more versions of this product

Catalog No. S50700B


Explore available promotions

Description

Description

  • Excellent chemical and temperature resistance
  • Serrated connecting surfaces to prevent tubing slippage
  • Autoclavable Polypropylene
  • Adapters allow for connecting different diameter tubing
Specifications

Specifications

Autoclavable
Polypropylene
36.8 mm
Used for any tubing or vacuum system
0.57 in.
White
Tubing Connector
0.125 to 0.03 in.
1.45 in.
3 to 5.3mm
14.5 mm
Straight
20 psi
Videos
SDS
Documents

Documents

Promotions

Promotions